Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Mfr # JR16-04-20
Zoro # G504851587
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Min. Bend Radius (In.) 2"
- Standards SAE100-R16, EN857/DIN20027
- Hose Inside Dia. (In.) 1/4
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-04-20
- Zoro # G504851587
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 20 |
Min. Bend Radius (In.) | 2" |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 0.53 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20027 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 6525 |
Description
1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU316)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (103876.00)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FTS (JR16-04-40)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- ENERPAC H9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9203)
- Hydrauli-Flex Hydraulic Hoses & Fittings