Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/1/2" 1/2" Female JIC Fitting, 1/2 Female JIC 45, 87"
Mfr # R208-AJU08FJ45-AJU08FJ-87"
Zoro # G305668292
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3990
- Min. Bend Radius (In.) 7�
- Max. Operating PSI 15950
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # R208-AJU08FJ45-AJU08FJ-87"
- Zoro # G305668292
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 7� |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.86 |
Details
Max. Working Pressure @ 70 F | 3990 |
Max. Operating PSI | 15950 |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" 1/2" FEMALE JIC FITTING AND 1/2 FEMALE JIC 45 FITTING 87" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71637642M)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 72" (R208-AJ08MPS-AJ08MPS-72")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female JIC Fitting And 1/2 Female JIC 90, 106" (R208-AJU08FJ90-AJU08FJ-106")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- UFLEX USA UFlex Hydraulic Hose Kit 16' Two Hoses (KITOB-16')
- Hydrauli-Flex Hydraulic Hoses & Fittings