Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 60"
Mfr # R208-AJ08MPS-AJ08MPS-60"
Zoro # G605668299
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3990
- Hose Inside Dia. 1/2
- Temp. Range Negative 40 Degrees F to 212 Degrees F
- Standards DIN20022-2SN &SAE100-R2AT
- Max. Operating PSI 15950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # R208-AJ08MPS-AJ08MPS-60"
- Zoro # G605668299
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 |
Hose Length | 60" |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 7" |
Hose Outside Dia. (In.) | 0.86 |
Details
Max. Working Pressure @ 70 F | 3990 |
Temp. Range | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Max. Operating PSI | 15950 |
Tube | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" MALE PIPE SWIVEL FITTING 60" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6208C3)
- SWISHER Pulley-Idler OD-2.75" , ID-3/8 (7509)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female JIC Fitting And 1/2 Female JIC 90, 106" (R208-AJU08FJ90-AJU08FJ-106")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- Hydrauli-Flex Hydraulic Hoses & Fittings