Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT
Mfr # JR2-08-3
Zoro # G504851556
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 7"
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Outside Dia. (In.) 0.86
- Standards DIN20022-2SN &SAE100-R2AT
- Operating Pressure (PSI) 3990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-3
- Zoro # G504851556
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 7" |
Hose Outside Dia. (In.) | 0.86 |
Hose Length (Ft.) | 3 |
Hose Inside Dia. (In.) | 1/2 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Operating Pressure (PSI) | 3990 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT G 1/4 MC/NBR (TESTPOINT 1620 G 1/4 MC/NBR)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 126in PL, T252 (1260H300)
- GATES MegaCrimp Couplings (8G-8MP)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 1-Ph (FE1076SU)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 3FT (JR1-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- Hydrauli-Flex Hydraulic High Pressure Hoses