Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Mfr # JR2-08-30
Zoro # G204851528
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Inside Dia. (In.) 1/2
- Min. Bend Radius (In.) 7"
- Hose Outside Dia. (In.) 0.86
- Tube Material Oil Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-30
- Zoro # G204851528
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 7" |
Hose Outside Dia. (In.) | 0.86 |
Hose Length (Ft.) | 30 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Operating Pressure (PSI) | 3990 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4FV)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR17-12-5)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- Hydrauli-Flex Hydraulic High Pressure Hoses