Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR2-08-1
Zoro # G704851660
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3990
- Cover Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Tube Material Oil Resistant Syn. Rubber
- Hose Outside Dia. (In.) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-1
- Zoro # G704851660
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 1 |
Hose Outside Dia. (In.) | 0.86 |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 7" |
Details
Operating Pressure (PSI) | 3990 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod. (297071)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-06-1)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- Hydrauli-Flex Hydraulic High Pressure Hoses