Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose, 1/2" Female Swivel Face Seal, 15"
Mfr # R208-AJ08FF90-AJ08FF-15"
Zoro # G905668302
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3990
- Max. Operating PSI 15950
- Min. Bend Radius (In.) 7�
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # R208-AJ08FF90-AJ08FF-15"
- Zoro # G905668302
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 7� |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.86 |
Details
Max. Working Pressure @ 70 F | 3990 |
Max. Operating PSI | 15950 |
Description
1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" FEMALE SWIVEL FACE SEAL FITTING AND FEMALE SWIVEL FACE SEAL FITTING 15" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- FESTO Push-In Fitting QS-1/4-6 (QS-1/4-6)
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female JIC Fitting And 1/2 Female JIC 90, 106" (R208-AJU08FJ90-AJU08FJ-106")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Swivel Fitting, 72" (R208-AJ08MPS-AJ08MPS-72")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- Hydrauli-Flex Hydraulic Hoses & Fittings