Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR2-08-100
Zoro # G904395797
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1/2
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.86
- Min. Bend Radius (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR2-08-100
- Zoro # G904395797
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.86 |
Min. Bend Radius (In.) | 7" |
Details
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-2SN &SAE100-R2AT |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 3990 |
Description
1/2" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 102 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR2-08-1)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-10-5)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- Hydrauli-Flex Hydraulic Hoses & Fittings