Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft
Mfr # JR16-08-50
Zoro # G504395821
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.81
- Tube Material Oil Resistant Syn. Rubber
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 3.5"
- Operating Pressure (PSI) 5005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-08-50
- Zoro # G504395821
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 0.81 |
Min. Bend Radius (In.) | 3.5" |
Hose Inside Dia. (In.) | 1/2 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 5005 |
Standards | SAE100-R16, EN857/DIN20074 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1/2" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 50Ft En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/8 (ASV410F-N01-11S)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- DAYTON BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (6A128)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-06-100)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- Hydrauli-Flex Hydraulic Hoses & Fittings