Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR16-08-1
Zoro # G504851549
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1/2
- Min. Bend Radius (In.) 3.5"
- Cover Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-08-1
- Zoro # G504851549
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 3.5" |
Hose Length (Ft.) | 1 |
Hose Outside Dia. (In.) | 0.81 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 5005 |
Standards | SAE100-R16, EN857/DIN20062 |
Description
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize Lubricant, Copper Base, 8 oz, Brush-Top Can LB 8008, C5-A (234263)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-06-50)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- Hydrauli-Flex Hydraulic Hoses & Fittings