Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR16-08-100
Zoro # G204395824
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE100-R16, EN857/DIN20064
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.81
- Hose Inside Dia. (In.) 1/2
- Min. Bend Radius (In.) 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR16-08-100
- Zoro # G204395824
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.81 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 100 |
Min. Bend Radius (In.) | 3.5" |
Details
Standards | SAE100-R16, EN857/DIN20064 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 5005 |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R16 SN 2-Wire Hydraulic Hose 102 EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-06-COIL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL (JR17-12-COIL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- Hydrauli-Flex Hydraulic High Pressure Hoses