Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR1-08-1
Zoro # G604851807
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.8
- Cover Oil/Abraison Resistant Syn. Rubber
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1/2
- Standards DIN20022-1SN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR1-08-1
- Zoro # G604851807
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.8 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 1 |
Min. Bend Radius (In.) | 7" |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-1SN |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2320 |
Description
1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-1/4 L, PK50 (5050017)
- SKF SKF 6001Z C3, Single Row Ball Bearings (6001Z C3)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 3FT (JR1-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-06-100)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- Hydrauli-Flex Hydraulic Hoses & Fittings