Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT
Mfr # JR1-08-10
Zoro # G504851730
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.8
- Hose Inside Dia. (In.) 1/2
- Standards DIN20022-1SN
- Operating Pressure (PSI) 2320
- Min. Bend Radius (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR1-08-10
- Zoro # G504851730
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.8 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 10 |
Min. Bend Radius (In.) | 7" |
Details
Standards | DIN20022-1SN |
Operating Pressure (PSI) | 2320 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- CPS PRODUCTS Premium Manual Couplers (QC134SET)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 3FT (JR1-08-3)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL (JR17-12-COIL)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- Hydrauli-Flex Hydraulic High Pressure Hoses