Shop All Hydraulic High Pressure Hoses
Hydrauli-Flex
1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft
Mfr # JR1-08-100
Zoro # G504395869
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 0.8
- Min. Bend Radius (In.) 7"
- Standards DIN20022-1SN
- Operating Pressure (PSI) 2320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # JR1-08-100
- Zoro # G504395869
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.8 |
Min. Bend Radius (In.) | 7" |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 100 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | DIN20022-1SN |
Operating Pressure (PSI) | 2320 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
1/2" Sae 100-R1 Sn 1-Wire Hydrauli-Flex Hydraulic Hose 102 100R1At / En 853-1Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- ENERPAC Repair Kit (SD352K)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 3FT (JR1-08-3)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-Wire Hydraulic Hose 25Ft (JR1-06-25)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR17-12-REEL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- Hydrauli-Flex Hydraulic High Pressure Hoses