Shop All Hydraulic Hose Assemblies
Hydrauli-Flex
1" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1" Female JIC Fitting 68"
Mfr # R216-AJ16FJ-AJ16FJ-68"
Zoro # G105668300
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2395
- Hose Outside Dia. (In.) 1.49
- Min. Bend Radius (In.) 12�
- Max. Operating PSI 9570
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrauli-Flex
- MFR # R216-AJ16FJ-AJ16FJ-68"
- Zoro # G105668300
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Hose Outside Dia. (In.) | 1.49 |
Min. Bend Radius (In.) | 12� |
Hose Inside Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 2395 |
Max. Operating PSI | 9570 |
Description
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1" FEMALE JIC FITTING 68" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- D&D 2500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2500)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" Female Jic Fitting 32" (R206-AJ06FJ-AJ06FJ-32")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female JIC Fitting And 1/2 Female JIC 90, 106" (R208-AJU08FJ90-AJU08FJ-106")
- HYDRAULI-FLEX 5/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 5/8" Female Jic Fitting 36" (R210-AJ10FJ-AJ10FJ-36")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 3/8" Female Swivel Face Seal Fitting, 120" (R206-AJ06FF-AJ06FF-120")
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- HYDRAULI-FLEX 3/8" SAE 100-R2 Sn 2-Wire MSHA Hydraulic Hose Assembly w/ 3/8" And 1/2" Female Jic Fitting 18" (R206-AJ06FJ-AJ08FJ-18")
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-08,12FJX-12FJX,36 IN OAL)
- Hydrauli-Flex Hydraulic Hoses & Fittings