Shop All Hydraulic Pressure Relief Valves
Hydraforce
Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702
Mfr # 270702
Zoro # G2484838
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 5
- Weight 1 lbs
- Max. Pressure (PSI) 5000 PSI
- Port Size SAE 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydraforce
- MFR # 270702
- Zoro # G2484838
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | SAE 6 |
Details
Max. Flow - Hydraulic Valves | 5 |
Weight | 1 lbs |
Max. Pressure (PSI) | 5000 PSI |
Description
In the dividing mode, will divert input flow from port 3 to ports 2 and 4, based on the ratio specified. This valve provides a highly accurate, pressure compensated division of inlet flow or combination of return flow regardless of system operating pressure. When the flow direction is reversed, the valve will combine flows from ports 2 and 4 to port 3. All divider ratios are 50/50 . Max PSI is 5000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 900-5M-15 (900-5M-15)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA4A)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA66-BK)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- WATTS 740-1 1/4-40 Relief Valve (740-1)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI (637B-6-1/2-2)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Hydraulic Valve, Relief, 100-1532psi (R4V065B110A1)
- DENISON Pressure Hydraulic Relief Valve (R2V12U2VPS4)
- Hydraforce Hydraulic Pressure Relief Valves