Shop All Pipe & Tube Clamps
Hydra-Zorb
Insulation Clamp, 3-5/8" OD x 1" Wall, 7-Series for Elastomeric
Mfr # 728362
Zoro # G4370994
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydra-Zorb
- MFR # 728362
- Zoro # G4370994
- Country of Origin United States
- Category Pipe & Tube Clamps
Details
Item | Insulation Clamp,3-5/8" OD x 1" Wall,7-S |
Description
Insulation Clamp,3-5/8" OD x 1" Wall,7-S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS05812)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0306X25)
- AMERICAN FILTER CO 4 H, 6 PK (Lt1000pc-AFC-RF-L7-6-93093)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1/2" Wall, 7-Series for Elastomeric (724025)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1" Wall, 7-Ser (728075)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1" Wall, 7-Ser (728050)
- HYDRA-ZORB Insulation Coupling 1-5/8" OD x 1" Wall, 8-Series for Elastomeric (828162)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1" Wall, 7-Series for Elastomeric (728087)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724162)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- Hydra-Zorb Plumbing Accessories