Shop All Pipe & Tube Clamps
Hydra-Zorb
Insulation Clamp, 1-1/4" Pipe x 1" Wall 304SS 9-Series for Fiberglass
Mfr # 928166-4-555
Zoro # G4375937
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydra-Zorb
- MFR # 928166-4-555
- Zoro # G4375937
- Country of Origin United States
- Category Pipe & Tube Clamps
Details
Item | Insulation Clamp,1-1/4" Pipe x 1" Wall 3 |
Description
Insulation Clamp,1-1/4" Pipe x 1" Wall 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (449040)
- KOHLER 32 (9018-2MB)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929212)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- HYDRA-ZORB Insulation Clamp, 1-1/4" Pipe x 1-1/2" Wall, 9-Series for Fiberglass (929166)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724112)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 304SS 9-Series for Fiberglass (928162-4-555)
- DIXON Constant Torque Worm Gear Clamp, 1 to 1-3/4 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT175L)
- Hydra-Zorb Pipe & Tube Clamps