Shop All Pipe & Tube Clamps
Hydra-Zorb
Insulation Clamp, 1 1/2" Pipe x 1" Wall 304SS 9-Series for Fiberglass
Mfr # 928190-4-555
Zoro # G4375919
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydra-Zorb
- MFR # 928190-4-555
- Zoro # G4375919
- Country of Origin United States
- Category Pipe & Tube Clamps
Details
Item | Insulation Clamp,1 1/2" Pipe x 1" Wall 3 |
Description
Insulation Clamp,1 1/2" Pipe x 1" Wall 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13211B10)
- ZORO SELECT 3/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P820)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX3)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 4-1/8" OD X 1" Wall (R412100)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 3/8" Wall, 7-Series for Elastomeric (723025)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- Hydra-Zorb Pipe & Tube Clamps