Shop All Drywall Specialty Tool Accessories
Hyde
Wall Patch, 6 x 6 In, Aluminum/Fiberglass
Mfr # 09904
Zoro # G0910445
product price: $5.40
/ea
$5.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 6 in
- Length (In.) 6 in
- Width (In.) 6 in
- Application Ceiling and Wall Hole Patching
- Construction Aluminum/Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09904
- Zoro # G0910445
- UPC # 079423099045
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 6 x 6 in |
Length (In.) | 6 in |
Width (In.) | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Overall L x W | 6 in x 6 in |
Details
Item | Wall Patch |
Application | Ceiling and Wall Hole Patching |
Construction | Aluminum/Fiberglass |
Accessory Type | Wall Patch |
Environment | Indoor |
Product Type | Drywall Tape |
Color | Gray |
Base Material | Calcium Carbonate |
Compatible Materials | Drywall, Wood |
Color Family | Gray |
For Use On Surface Material | Drywall, Plaster, Wood |
Coverage | 0.25 sq ft |
Full Cure Time | 1 day |
Finishing Features | Sandable |
Series | Wall Repair Patch |
Cure Type | Ambient |
Product Form | Semi-Solid |
Description
Wall Patch, Product Form Semi-Solid, Color Gray, Container Size Not Applicable, Container Type Not Applicable, Coverage 0.25 sq ft, Cure Type Ambient, Environment Indoor, Finishing Features Sandable, Full Cure Time 1 day, Overall Length 6 in, Overall Width 6 in, Working Time Not Applicable, Application Ceiling and Wall Hole Patching, For Use On Surface Material Drywall, Plaster, Wood, Base Material Calcium Carbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 5/8 X 5" HSS Cut-Off Blade (2000-1003)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- HYDE Wall Patch, 6 x 6 In, Alum/Fiberglass (09899)
- DIVERSIFIED PLASTICS Diversified Plastics CF120120M Cover-Up Flat Panel - 12" x 12" (CF120120M)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (53265)
- SHEETROCK JOINT TAPE 2-1/16""X500FT (382198)
- Hyde Drywall Specialty Tool Accessories