Shop All Drywall Specialty Tool Accessories
Hyde
Wall Patch, 6 x 6 In, Alum/Fiberglass
Mfr # 09899
Zoro # G3477223
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 6 in
- Length (In.) 6 in
- Width (In.) 6 in
- Application Patches Holes In Walls And Ceilings
- Construction Aluminum/Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09899
- Zoro # G3477223
- UPC # 079423098994
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 6 x 6 in |
Length (In.) | 6 in |
Width (In.) | 6 in |
Overall Width | 6 in |
Details
Item | Wall Patch |
Application | Patches Holes In Walls And Ceilings |
Construction | Aluminum/Fiberglass |
Description
Wall Patch, Overall Length 6 in, Overall Width 6 in, Application Patches Holes In Walls And Ceilings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- KOMELON Measuring Wheel, Hi Viz, ft./Tenths, 6" (ML1810)
- WESTWARD N 4-3/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK6)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEX)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- HYDE Wall Patch, 6 x 6 In, Aluminum/Fiberglass (09904)
- KRAFT TOOL Drywall Corner Roller, 3 (DC267)
- ADFORS Fibatape 038662931158 2.37 in. x 250 ft. FDW8666-U Extra Strength Drywall Tape (38662931158)
- ADFORS JOINT TAP JNT-GARD 300'L (FDW7984-H)
- ADFORS JOINT TAPE1-7/8""X300' GR (FDW8664-U)
- Hyde Drywall Specialty Tool Accessories