Shop All Drywall Specialty Tool Accessories
Hyde
Wall Patch, 4 in x 4 in, Aluminum/Fiberglass
Mfr # 09903
Zoro # G0735996
product price: $4.13
/ea
$4.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 x 4 in
- Length (In.) 4 in
- Width (In.) 4 in
- Construction Aluminum/Fiberglass
- Application Ceiling, Hollow Core Door, and Wall Patching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09903
- Zoro # G0735996
- UPC # 079423099038
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 4 x 4 in |
Length (In.) | 4 in |
Width (In.) | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Overall L x W | 4 in x 4 in |
Details
Item | Wall Patch |
Construction | Aluminum/Fiberglass |
Application | Ceiling, Hollow Core Door, and Wall Patching |
Accessory Type | Wall Patch |
Full Cure Time | 1 day |
For Use On Surface Material | Drywall, Plaster, Wood |
Product Type | Drywall Tape |
Compatible Materials | Drywall, Wood |
Coverage | 0.11 sq ft |
Color Family | Gray |
Environment | Indoor |
Cure Type | Ambient |
Color | Gray |
Finishing Features | Sandable |
Base Material | Calcium Carbonate |
Series | Wall Repair Patch |
Product Form | Semi-Solid |
Description
Wall Patch, Product Form Semi-Solid, Color Gray, Container Size Not Applicable, Container Type Not Applicable, Coverage 0.11 sq ft, Cure Type Ambient, Environment Indoor, Finishing Features Sandable, Full Cure Time 1 day, Overall Length 4 in, Overall Width 4 in, Working Time Not Applicable, Application Ceiling, Hollow Core Door, and Wall Patching, For Use On Surface Material Drywall, Plaster, Wood, Base Material Calcium Carbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHS56)
- WESTWARD 3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN8)
- HYDE Wall Patch, 6 x 6 In, Aluminum/Fiberglass (09904)
- HYDE Wall Patch, 8 x 8 In, Aluminum/Fiberglass (09008)
- HYDE Wall Patch, 6 x 6 In, Alum/Fiberglass (09899)
- ADFORS WALL REPAIR TAPE 6""X75' (FDW6568-U)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (52389)
- WARNER Spray Shield, Aluminum, 48" (10125)
- GOLDBLATT Wall Repair Patch, 4 x 4 In, Self Adhesive (G15215)
- Hyde Drywall and Plastering Tools