Shop All Drywall Specialty Tools
Hyde
Vacuum Hand Sander Kit, 6 Pc, Pole Adapter
Mfr # 09170
Zoro # G4634621
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Universal For Use With Any Extension Pole
- Characteristics Swivel Control, Clog-Free Suction, Built-In Vacuum Control
- Includes 4 x 9 in Sanding Head, 6 ft 1-1/4 in Hose, (2) Coupling Adapters: 1-1/2 in and 2-1/2 in, (1) Sheet Of Reversible Sanding Screen, Pole Adapter
- Number of Pieces 6
- Application For Dust-Free Drywall Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09170
- Zoro # G4634621
- UPC # 079423091704
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Thread Size | Universal For Use With Any Extension Pole |
Details
Item | Vacuum Hand Sander Kit |
Characteristics | Swivel Control, Clog-Free Suction, Built-In Vacuum Control |
Includes | 4 x 9 in Sanding Head, 6 ft 1-1/4 in Hose, (2) Coupling Adapters: 1-1/2 in and 2-1/2 in, (1) Sheet Of Reversible Sanding Screen, Pole Adapter |
Number of Pieces | 6 |
Application | For Dust-Free Drywall Sanding |
For Use With | Shop-Vac Vacuum Cleaners |
Construction | Metal and Plastic |
Description
Vacuum Hand Sander Kit, Number of Pieces 6, Thread Size Universal For Use With Any Extension Pole, Construction Metal and Plastic, Swivel Control, Clog-Free Suction, Built-In Vacuum Control, For Dust-Free Drywall Sanding, For Use With Shop-Vac Vacuum Cleaners, Includes 4 x 9 in Sanding Head, 6 ft 1-1/4 in Hose, (2) Coupling Adapters: 1-1/2 in and 2-1/2 in, (1) Sheet Of Reversible Sanding Screen, Pole Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj (1300-0010)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-24, 2 Flutes (T/A57160)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- HYDE Rasp Drywall Pocket Size (09985)
- HYDE Sander Head Pole Drywall (09047)
- HYDE Drywall Hawk, 10 In, Aluminum (09074)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- HYDE Silver Steel Surface Prep (31550)
- BON TOOL Bon 83-253 Trowel Andsquareuare, 3/4" (83-253)
- Hyde Drywall and Plastering Tools