Shop All Utility Knives
Hyde
Utility Knife Utility, 7 in L
Mfr # 42081
Zoro # G4150176
$10.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Position 4
- Stores No Storage
- Handle Color Red
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 42081
- Zoro # G4150176
- UPC # 079423420818
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 in |
Details
Blade Type | Utility |
Position | 4 |
Item | Utility Knife |
Stores | No Storage |
Handle Color | Red |
Number of Blades Included | 1 |
Blade Operation | Retractable |
Features | Top Slide, Push Button Blade Adjustment, Overlap Nose for Blade Support |
Tether Capable | Tether Capable |
Overall Thickness | 1 in |
Blade Material | Steel |
Application | General Purpose |
Handle Type | Push Button |
Handle Material | Metal |
Blade Change | Manual |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Blade Change Method | Manual |
Tether Ready | Tether Capable |
Blade Positions | 4 |
Description
The Hyde 42081 Utility Knife is the convenient tool you need for your next project. It features a top slide, push button blade adjustment and an overlap nose for blade support. The push button handle allows you to easily change the blade. Its top slide design makes it easy to see how much blade is left on the knife. This utility knife has a retractable blade that can be adjusted with a simple push of a button. Made of metal, this red handle has a 1 1/2" width and 7" length overall. The Hyde 42081 Utility Knife is the simple yet effective tool that will help you get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Reducer Sleeve, 5inLx3inW (414815)
- NILFISK-ADVANCE AMERICA Nilfisk Complete Hose with Steel Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L (12097500)
- RIDGID Screws, PK5 (45192)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- HYDE Utility Knife, Retractable Utility (42045)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- Hyde Knives, Cutters & Snips