Shop All Utility Knives
Hyde
Utility Knife Utility, 7 in L
Mfr # 42075
Zoro # G3256827
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Stores No Storage
- Handle Material Metal
- Blade Operation Retractable
- Overall Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42075
- Zoro # G3256827
- UPC # 079423420757
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 1/2 in |
Details
Item | Utility Knife |
Blade Material | Steel |
Stores | No Storage |
Handle Material | Metal |
Blade Operation | Retractable |
Overall Thickness | 3/4 in |
Number of Blades Included | 1 |
Blade Change | Screw |
Handle Type | Push Button |
Application | General Purpose |
Handle Color | Silver |
Blade Type | Utility |
Position | 9 |
Features | Thumb Button Lock, Top Slide |
Tether Capable | Tether Ready |
Number of Segments | 1 |
Color | Silver |
Tether Style | Tether Ready |
Blade Change Method | Screw |
Tether Ready | Tether Ready |
Blade Positions | 9 |
Description
Utility Knife, Application General Purpose, Blade Change Method Screw, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- HYDE Safety Utility Knife Square Point, 4" L (60120)
- HYDE Utility Knife Utility, 7 in L (42083)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- Hyde Utility Knives