Shop All Utility Knife Blades
This Product is Discontinued
Hyde
Utility Hook Utility Blade, 2-3/8", PK.100 (Discontinued)
Mfr # 42250
Zoro # G4085961
This Product is Discontinued
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Carbon Steel
- Overall Length 2-3/8"
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42250
- Zoro # G4085961
- UPC # 079423422508
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Overall Length | 2-3/8" |
Blade Width | 3/4 in |
Details
Material | Carbon Steel |
Blade Material | Hardened Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Hook |
Number of Blades Included | 100 |
Blade Type | Hook |
Application | Designed to Fit knives Mfr. No. 42000, Mfr. No. 42010, Mfr. No. 42050, Mfr. No. 42062, Mfr. No. 42075, Mfr. No. 42080, Mfr. No. 42090; Heavy Duty Utility knives |
Number of Cutting Edges | 2 |
Blade Dispenser Included | No |
Fits Utility Knives Stock No. | HYyde(R) Knives Mfr. No. 42000, 42010, 42050, 42062, 42075, 42080, 42090 and Most Other Heavy Duty Utility Knives |
Mount Type | (1) Hole, (2) Holding Notches |
Item | Utility Blade |
Blade Point Type | Sharp |
Thickness | 0.025 in |
Number of Blade Points | 2 |
Blade Thickness | 0.03125 in |
Compatible Grainger Part Number | HYyde(R) Knives Mfr. No. 42000, 42010, 42050, 42062, 42075, 42080, 42090 and Most Other Heavy Duty Utility Knives |
Description
Utility Blade, Blade Material Hardened Steel, Blade Thickness 0.03125 in, Blade Width 3/4 in, Compatible with Grainger Part Number HYyde(R) Knives Mfr. No. 42000, 42010, 42050, 42062, 42075, 42080, 42090 and Most Other Heavy Duty Utility Knives, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.