Shop All Utility Knife Blades
Hyde
Utility Blades, 0.025" Thickness, HD, PK5
Mfr # 42100
Zoro # G6289433
product price: $2.07
/ea
Sold in multiples of 10 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42100
- Zoro # G6289433
- UPC # 079423421006
- Country of Origin Canada
- Category Utility Knife Blades
Dimensions
Width | 0.025" |
Details
Item | Utility Blades |
Description
Utility Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- BOSCH 1'' Spade Bit (DSBS1013)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- HYDE Mill Blade Flat Grind, 6in.L., 5/8in.W (62090)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- Hyde Utility Knife Blades