Shop All Painting Tools
Hyde
TV 14 WD Paint Paddle
Mfr # 47040
Zoro # G708174772
product price: $0.29
/ea
Sold in multiples of 250 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 13.8 in.
- Material Hardwood
- Width 1.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 47040
- Zoro # G708174772
- UPC # 757436142025
- Country of Origin Chile
- Category Painting Tools
Dimensions
Length | 13.8 in. |
Width | 1.1 in. |
Details
Color | White |
Item | Wood Paint Paddle, 14-in. |
Material | Hardwood |
Description
True Value, 14, Gallon Size Wood Paint Paddle, Strong Hardwood White Birch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- KLEAN-STRIP Denatured Alcohol, 1 gal. (GSL26)
- RUST-OLEUM 14 oz. Gray Galvanizing Compound (3575402)
- HYDE Paint Can Bottle Opener (46445)
- HYDE Prostnls Hh 6-N-1 Multi-Too 06986 (6986)
- HYDE 2-1/2 in. W Carbon Steel 5-in-1 Painter's Tool (04971)
- HYDE 5-IN-1 Black & Silver Multi-Tool (02970)
- HYDE Hyde Tools 7120272 2.50 in. Brush Paint Fat Boy - Extra Large (7120272)
- HYDE Tool Brush&Rollr Clean (43470)
- MR. LONGARM PAINT EDGER REPLACEMENT (0455)
- Hyde Painting Tools