Shop All Drywall Specialty Tools
Hyde
Texture Brush, Single, Hemp Fiber Bristles
Mfr # 09880
Zoro # G2009402
product price: $17.34
/ea
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Size 13 x 9 in
- Length (In.) 13 in
- Capacity 4 lb
- Thread Size Broom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09880
- Zoro # G2009402
- UPC # 079423098802
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Size | 13 x 9 in |
Length (In.) | 13 in |
Thread Size | Broom |
Width (In.) | 9 in |
Overall Length | 13 in |
Overall Width | 9 in |
Details
Item | Texture Brush |
Type | Single |
Capacity | 4 lb |
Construction | Hemp Fiber Bristles |
Application | Produces Textured Surfaces On Walls And Ceilings |
Number of Pieces | 1 |
Material | Fiber, Hardwood |
Features | Acme Thread Fits All Standard Handles and Extension Poles |
Product Type | Texture Brush (Single) |
Compatible Product Type | Ceilings, Walls |
Description
Texture Brush, Capacity 4 lb, Compatible Product Type Ceilings, Walls, Features Acme Thread Fits All Standard Handles and Extension Poles, Includes -, Material Fiber, Hardwood, Number of Pieces 1, Overall Length 13 in, Overall Width 9 in, Product Type Texture Brush (Single), Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 18"x3" Square End GatorL (GF10803)
- KLEIN TOOLS 14-in-1 Multi-Bit Adjustable Length Screwdriver (32303)
- GREENLEE Grip Unit-Wire (504)
- MAKITA Socket Wrench, LS1216L (782232-8)
- HYDE Hyde Tools Tool Drywall Inside Corner 9410 (7002355)
- HYDE Texture Brush, Double, Hemp Fiber Bristles (09885)
- HYDE Saw Drywall Pro Jab 6In (09016)
- HYDE Drywall Hawk, 10 In, Aluminum (09074)
- HYDE 2 In 1 Glazing Tool (02950)
- HYDE 45700 Glass Cutter (45700)
- USG Drywall Clip Repair (380161048)
- Hyde Drywall Specialty Tools