Shop All Taping Tools, Trowels, and Floats
This Product is Discontinued
Hyde
Taping Knife, Flexible, 10", Blue Steel (Discontinued)
Mfr # 09267
Zoro # G4622091
This Product is Discontinued
Key Features
- Blade Material Blue Steel
- Blade Type Folded Backing, Tapered
- Putty Knife/Scraper Blade Flexibility Flexible
- Handle Design Contoured
- No. of Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 09267
- Zoro # G4622091
- UPC # 079423092671
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 10 in |
Blade Width | 10 in |
Handle Length | 6 in |
Blade Length | 3 1/4 in |
Width (In.) | 1-1/4 |
Length (In.) | 10 |
Details
Item | Taping Knife |
Blade Material | Blue Steel |
Blade Type | Folded Backing, Tapered |
Putty Knife/Scraper Blade Flexibility | Flexible |
Handle Design | Contoured |
No. of Edges | 1 |
Handle Material | Hardwood |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Nonsparking | No |
Color | Natural |
Characteristics | Non-Rusting Aluminum Backing |
Application | For Drywall Taping and Patching |
Product Type | Taping Knife |
Description
Taping Knife, Blade Length 3 1/4 in, Blade Material Blue Steel, Blade Width 10 in, Handle Length 6 in, Handle Material Hardwood, Overall Length 10 in, Product Type Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.