Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Taping Knife
Mfr # 9253
Zoro # G3525448
product price: $9.26
/ea
$9.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 8"
- Includes Handle
- Features Patented
- Application Use as smoothing tool and wallcovering trim tool; Joint taping, finishing and patching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 9253
- Zoro # G3525448
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 8" |
Details
Blade Material | Steel |
Includes | Handle |
Features | Patented |
Application | Use as smoothing tool and wallcovering trim tool; Joint taping, finishing and patching |
Number of Pieces | 1 |
Item | Taping Knife |
Description
Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 10.6"L x 9.68"W x 4.87"D (1200-001-190)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- LUTZ TOOLS Utility Knife Utility, 1 1/2 in L (30082)
- HYDE 1-1/2" Black & Silver Lifetime 4-Edge High Carbon Steel Blade Scraper (10530)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- HYDE 4x4 ALU Drywall Patch (9898)
- HYDE Putty Knife/Scraper, Flexible, 1-1/2" W (07110)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (02250)
- HYDE 112Stiff Putty Knife (2150)
- FLETCHER-TERRY Cutter Glass Straight End Stl (01-115/01ACP)
- Hyde Putty & Joint Knives, Spatulas, Scrapers