Shop All Utility Knife Blades
Hyde
Switchblade Ut Kn 1/4 In Exp
Mfr # 42067
Zoro # G3524048
Sold in multiples of 10 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Blade Edge Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 42067
- Zoro # G3524048
- Country of Origin China
- Category Utility Knife Blades
Details
Material | Die Cast Metal |
Blade Edge | Rounded |
Item | Switchblade Ut Kn 1/4 In Exp |
Description
Switchblade Ut Kn 1/4 In Exp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- CURRENT TOOLS 1/4" x 3' Hydraulic Hose Assembly (1523)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710137)
- DYNABRADE Industrial Quality Wet Polisher (51520)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- HYDE Replacement Blade (33170)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- HYDE Bevel Point Ext. Blade, 4-3/4in.L (57060)
- HYDE Rounded Tip 100 Blade Dispenser (42102)
- HYDE Hyde Blades (62810)
- ROADPRO Folding Lock Knife, w/Nylon Case, 4" (SST-60241)
- Hyde Knives, Cutters & Snips