Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Stiff Pro Project Brass Putty Knife, 2" W
Mfr # 06321
Zoro # G0636662
product price: $15.25
/ea
Sold in multiples of 5 for $76.25
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2"
- Blade Material Brass
- Includes Handle
- Features Overmold comfort grip;Blade hardened for durability.
- Application Scraping delicate surfaces or working in volatile environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06321
- Zoro # G0636662
- UPC # 079423063213
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2" |
Details
Blade Material | Brass |
Includes | Handle |
Features | Overmold comfort grip;Blade hardened for durability. |
Application | Scraping delicate surfaces or working in volatile environments |
Number of Pieces | 1 |
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Product Type Putty Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02070)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- HYDE 1-1/2 in. Prostnls Hh Stff Scraper 06158 (6158)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- HYDE Scraper, Stiff, 3", Carbon Steel (06401)
- HYDE FLD Glass ScraperBlade (13065)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A710)
- Hyde Putty & Joint Knives, Spatulas, Scrapers