Shop All Paint Shields and Trim Guides
Hyde
Stiff Paint Shield, Alum, 36 In, 18 In Hndl
Mfr # 28031
Zoro # G0771942
original price:
$56.95
47% off
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Aluminum
- Length 36 in
- Width 9 in
- Color Black
- Includes 18 in Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 28031
- Zoro # G0771942
- UPC # 079423280313
- Country of Origin Canada
- Category Paint Shields and Trim Guides
Dimensions
Length | 36 in |
Width | 9 in |
Details
Item | Stiff Paint Shield |
Construction | Aluminum |
Color | Black |
Includes | 18 in Handle |
Handle Material | Wood |
Product Type | Stiff Paint Shield |
Blade Material | Aluminum |
Description
Stiff Paint Shield, Product Type Stiff Paint Shield, Length 36 in, Width 9 in, Blade Material Aluminum, Includes 18 in Handle, Color Black, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM 1 gal Metallic Finish, Cobalt Blue (349354)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- HYDE 10" Curved Spring Aluminum Paint Shield (45000)
- HYDE Stiff Paint Shield, Alum, 48 In, 18 In Hndl (28041)
- HYDE Flex Paint Shield, Poly, 36 In, 18 In Hndl (28051)
- HYDE SHIELD SPRAY FLEX ALUM 36X9IN (28000)
- HYDE 11-1/2" Mini Guild Paint Shield & Smoothing Tool (45805)
- TRIMACO 58x4 STK CornerGuard (11434A)
- Hyde Paint Shields and Trim Guides