Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Stiff Chisel Scraper, 3" W, Black/Silver
Mfr # 02568
Zoro # G0636647
product price: $9.79
/ea
Sold in multiples of 5 for $48.95
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Color Black/Silver
- Includes Handle
- Features Chisel end with Hammer Head end for resetting nails and screws.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02568
- Zoro # G0636647
- UPC # 079423025686
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Color | Black/Silver |
Includes | Handle |
Features | Chisel end with Hammer Head end for resetting nails and screws. |
Number of Pieces | 1 |
Item | Stiff Chisel Scraper,3" W,Black/Silver |
Description
Stiff Chisel Scraper,3 In. W,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 5/16" Jobber Length Drill Bit (88220)
- LISLE 90 Degree Mini Pick (LI31770)
- LENOX Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series (1866773)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- HYDE Roofing Knife, Stiff Blade, Black/Silver (22320)
- HYDE Putty Knife, Flexible, 2", SS (06228)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- HYDE Hammer Head Joint Knife, 10" W, SS (06882)
- Hyde Putty & Joint Knives, Spatulas, Scrapers