Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Stainless Steel Stiff Chisel Scraper
Mfr # 01240
Zoro # G3525411
Sold in multiples of 5 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-5/16"
- Blade Material Stainless steel
- Color Black/Silver
- Includes Handle
- Features Heavy duty stiff putty knife;Rust-resistant;Durable nylon handle;Full-tang blade;Guaranteed forever.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 01240
- Zoro # G3525411
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-5/16" |
Details
Blade Material | Stainless steel |
Color | Black/Silver |
Includes | Handle |
Features | Heavy duty stiff putty knife;Rust-resistant;Durable nylon handle;Full-tang blade;Guaranteed forever. |
Application | Scraping paint and removing putty. |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING CO INC Steck Manufacturing STC20015SB Seam Buster Spot Weld Chisel (STC20015SB)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- SP AIR Super Fast Mini Impact Ratchet, 3/8In (SPJSP-1765HD)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- HYDE JOINT KNIFE SFLEXX 5"" (06757)
- HYDE 6 in. Bs Hcs Hh Flex Joint Knife 02870 (2870)
- HYDE Scraper, Stiff, 3/8", SS (07004)
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper (10520)
- HYDE Scraper, Stiff, 3", Carbon Steel (07410)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- Hyde Putty & Joint Knives, Spatulas, Scrapers