Shop All Spray Gun Extensions
Hyde
Spray Tip Extension, Length 3 Ft
Mfr # 28260
Zoro # G1508823
original price:
$148.22
12% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- For Use With All Standard Airless Spray Gun Tips
- Material Anodized aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 28260
- Zoro # G1508823
- UPC # 079423282607
- Country of Origin China
- Category Spray Gun Extensions
Dimensions
Length | 3 ft |
Details
Item | Spray Gun Extension Pole |
For Use With | All Standard Airless Spray Gun Tips |
Material | Anodized aluminum |
Description
Spray Gun Extension Pole, Length 3 ft, Anodized Aluminum, For Use With All Standard Airless Spray Gun Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- CABOT Cabot 3000-5GAL Deck and Siding Stain, Natural, 5 gal (3000)
- HYDE Extension Pole, Length 7 1/2 to 12 Ft (28690)
- HYDE Spray Tip Extension, Length 5 Ft (28270)
- HYDE Extension Pole, Length 5 1/2 to 8 1/2 Ft (28680)
- GRACO Spray Gun Extension Pole, 24 In. (24F898)
- DEVILBISS Gti-449-12 Fluid Needle (GTI-449-12)
- DEVILBISS Needle For Com-Ps506 1.8M (SP-300S-18-K)
- GRACO INC. Asm 6' Maxi Ext Pole W/Uni-Tip Base (248245)
- Hyde Paint Spray Guns