Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Spatula, Flexible, 3/8", Spring Steel
Mfr # 41010
Zoro # G0097161
original price:
$26.59
21% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/8 in
- Blade Material Spring Steel
- Blade Length 3 in
- Overall Length 6 1/2 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 41010
- Zoro # G0097161
- UPC # 079423410109
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/8 in |
Blade Length | 3 in |
Overall Length | 6 1/2 in |
Handle Length | 3 1/2 in |
Description
This Hyde 41010 Spatula is the perfect tool for chemists and printers. It has a spring steel blade that is designed to resist chemicals, while its tempered and hardened design ensures durability. The spatula's flexible blades allow you to scrape, lift, and transfer substances without damaging delicate surfaces. The half tang blade has a length of 3 in., while the handle length is 3 1/2 in. Its natural colour makes it suitable for use with light or dark coloured substances. The hardwood handle provides excellent grip and control over the spatula. With this Hyde Spatula on hand, you will be able to safely remove stubborn materials from any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (04851)
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- HYDE Blade Razor Single .009In 50Pk (13138)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- Hyde Drywall and Plastering Tools