Hyde

Soft-Grip Wire Brush 18", Stainless Steel


product price: $6.84
/ea
Sold in multiples of 5 for $34.20

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Wire Brush
  • Bristle Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hyde
  • MFR # 46816
  • Zoro # G704104674
  • UPC #
    079423468162
  • Country of Origin Viet Nam
  • Category Brushes

Details

Brush Type Wire Brush
Bristle Material Stainless Steel
Item Soft-Grip Wire Brush 18 in,Stainless Steel

Description

Soft-Grip Wire Brush 18 In.,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.