Shop All Utility Knives
Hyde
Snap-Off Utility Knife Snap-Off, 5 1/2 in L
Mfr # 42035
Zoro # G9792736
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9 mm
- Blade Operation Retractable
- Blade Change Slide Open
- Overall Width 1 in
- Features Built-in Blade Snapper, 2-Piece Positive Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42035
- Zoro # G9792736
- UPC # 079423420351
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Width | 9 mm |
Overall Width | 1 in |
Overall Length | 5 1/2 in |
Details
Blade Operation | Retractable |
Blade Change | Slide Open |
Features | Built-in Blade Snapper, 2-Piece Positive Lock |
Number of Blades Included | 1 |
Handle Type | Plain |
Item | Snap-Off Utility Knife |
Stores | No Storage |
Handle Material | Polystyrene |
Number of Segments | 13 |
Duty Rating | Light Duty |
Application | General Purpose |
Blade Type | Snap-Off |
Blade Material | Steel |
Overall Thickness | 0.5 in |
Handle Color | Red |
Handle Style | Plain |
Blade Change Method | Slide Open |
Description
The Hyde 42035 Snap-Off Utility Knife is designed to make cutting easier. The snap-off blade lets you control the length of the blade and the built-in blade snapper allows you to change blades quickly. This retractable utility knife has a snap-off blade, which makes it easy to control and change blades. The 2-piece positive lock keeps the blade in place when open or closed, giving you added safety and security. The 9 mm wide x 3/4 in. long x 5 1/2 in. long lightweight tool is ideal for light duty applications such as cutting wallcovering, paper, cardboard and carpeting. If you want a safe, durable utility knife that will cut through almost anything with ease, then this Hyde 42035 Snap Off Utility Knife is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- HYDE Utility Knife Utility, 7 in L (42083)
- HYDE Utility Knife, Retractable Utility (42045)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- HYDE Hyde Tools 10450 Contour Scraper Kit - 6 Blades (5075304)
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- OLFA Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- Hyde Knives, Cutters & Snips