Shop All Utility Knives
Hyde
Snap-Off Knife Snap-Off, 6 1/2 in L
Mfr # 42030
Zoro # G6599938
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type One-Piece Positive Lock
- Blade Material Stainless steel
- Blade Type Snap-Off
- Disposable No
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42030
- Zoro # G6599938
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Details
Handle Type | One-Piece Positive Lock |
Blade Material | Stainless steel |
Blade Type | Snap-Off |
Disposable | No |
Metal Detectable | Yes |
Number of Blades Included | 3 |
Handle Material | Polystyrene |
Item | Snap-Off Knife |
Blade Change | Manual |
Blade Operation | Manual Retracting |
Application | Carpeting; Drywall; Wallcovering |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Tether Ready | Not Tether Capable |
Description
Snap-Off Knife, Blade Operation Manual Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- CS UNITEC Pro Surface Finisher/Linear Grinder (PTX ECO SMART)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- HYDE Hyde Tools 10450 Contour Scraper Kit - 6 Blades (5075304)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- HYDE Safety Utility Knife, Square Point Safety Blade, Hardwood (60600)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- Hyde Knives, Cutters & Snips