Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Snap Off Knife, Screw Lock, 25mm Blade
Mfr # 42051
Zoro # G0636470
product price: $17.50
/ea
Sold in multiples of 6 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 25mm
- Blade Material Steel
- Includes Heavy-duty screw lock
- Features 100 pounds of holding force without blade retracting;Sturdy rubber safety grip;Heavy-gauge, anodized steel blade holder for durability;Strap hole for carrying or storing;Spare blade storage in the handle;Easy blade changing
- Application Cuts easily through carpets, linoleum, drywall and much more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42051
- Zoro # G0636470
- UPC # 079423420511
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 25mm |
Details
Blade Material | Steel |
Includes | Heavy-duty screw lock |
Features | 100 pounds of holding force without blade retracting;Sturdy rubber safety grip;Heavy-gauge, anodized steel blade holder for durability;Strap hole for carrying or storing;Spare blade storage in the handle;Easy blade changing |
Application | Cuts easily through carpets, linoleum, drywall and much more |
Number of Pieces | 1 |
Item | Snap Off Knife,Screw Lock,25mm Blade |
Product Type | Snap Off Knife,Screw Lock,25mm Blade |
Description
Snap Off Knife,Screw Lock,25mm Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Wet/Dry Pencil, 9-7/16 x 1/2 In, Flat, PK6 (KB 24)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69408)
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- STANLEY 3/8 Hex Shank 3/8 X 2 Ball (IWAF26238B10)
- HYDE Scraper, Stiff, 3", Brass (02420)
- HYDE Scraper, Stiff, 3", Carbon Steel (02400)
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- HYDE Knife Putty Flexible Ss 2In (06228)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- HYDE 4 in. Bs Hcs Xhd Stif Chi Scraper 02600 (2600)
- STANLEY Stanley 28-100 Mini-Razor Fixed Blade Scraper (28-100)
- Hyde Drywall and Plastering Tools