Shop All Utility Knives
Hyde
Sloyd Knife 25/8, General Purpose Hardwood
Mfr # 40060
Zoro # G3190461
Sold in multiples of 10 for $121.10
$121.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Material High Carbon Steel
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 40060
- Zoro # G3190461
- Country of Origin Canada
- Category Utility Knives
Details
Application | General Purpose |
Item | Sloyd Knife 25/8 |
Blade Material | High Carbon Steel |
Handle Material | Hardwood |
Description
Sloyd Knife 25/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 330mm L 1-5/8" Cap. Pipe Wrench, S Shape, Fast Adjust (83 60 010)
- IRWIN Replacement Spring 5 Pc., PK5 (4935309)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- HYDE Hyde Tools 10450 Contour Scraper Kit - 6 Blades (5075304)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- Hyde Knives, Cutters & Snips