Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Shaver, Wallpaper
Mfr # 33100
Zoro # G3191049
product price: $14.43
/ea
Sold in multiples of 5 for $72.15
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3-1/4"
- Overall Length 11"
- Includes Handle
- Features Cushioned foam grip
- Application Shave off wallpaper or scrape paint and stickers off glass and mirrors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 33100
- Zoro # G3191049
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 3-1/4" |
Overall Length | 11" |
Details
Includes | Handle |
Features | Cushioned foam grip |
Application | Shave off wallpaper or scrape paint and stickers off glass and mirrors |
Number of Pieces | 1 |
Handle Material | Metal |
Item | Shaver, Wallpaper |
Description
Shaver, Wallpaper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 6 (800-016)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- HYDE Snap Off Knife, Screw Lock, 18mm Blade (42050)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- HYDE Joint Knife, Flexible, 6", SS (06878)
- HYDE Spatula, Flexible, 1", Spring Steel (41110)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- Hyde Putty & Joint Knives, Spatulas, Scrapers