Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Straight, Plastic, 1 3/8"W
Mfr # 43660
Zoro # G3978715
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 3/8 in
- Blade Material Plastic
- Blade Length 1 7/8 in
- Overall Length 8 1/4 in
- Features High-Impact Blades, Tube Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 43660
- Zoro # G3978715
- UPC # 079423436604
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 3/8 in |
Blade Length | 1 7/8 in |
Overall Length | 8 1/4 in |
Handle Length | 8 in |
Details
Blade Material | Plastic |
Features | High-Impact Blades, Tube Cutter |
Handle Material | Polyproylene |
Item | Scraper |
Product Type | Scraper |
Blade Flexibility | Flexible |
Retractable Blade | Not Retractable |
Replaceable Blade | Not Replaceable |
Blade Shape | Tapered |
Handle Style | Fluted |
Blade Edge Type | Straight |
Description
The Hyde 43660 Scraper is a versatile tool that can be used for scraping, smoothing and flattening. It has an anti-slip handle with non-marking grip which ensures comfort while working. The Hyde 43660 Scraper will make your next project easier with its sturdy design and comfortable grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 5/8 In Socket Imp 5/8, M804 (M804)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- HYDE 112 Stif Putty Knife (4151)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07060)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13020)
- HYDE Tool Painter 10In1 2.5In Blade (06920)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- Hyde Drywall and Plastering Tools