Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 3/8", SS
Mfr # 07004
Zoro # G4544075
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/8 in
- Blade Material Stainless Steel
- Blade Length 3 3/4 in
- Overall Length 8 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07004
- Zoro # G4544075
- UPC # 079423070044
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/8 in |
Blade Length | 3 3/4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 3/8 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- GREENLEE Screw-Holding Slotted Screwdriver 3/16 in Round (0453-14C)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- HYDE Floor Scraper, Stiff, 6", Carbon Steel (19205)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- Hyde Putty & Joint Knives, Spatulas, Scrapers