Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 3/4", Carbon Steel
Mfr # 07005
Zoro # G4575846
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Stainless Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07005
- Zoro # G4575846
- UPC # 079423070051
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 3/4 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- HYDE 1-1/2 in. Econ Plastic Putty Knife 05510 (5510)
- HYDE Gasket Scraper, 1-1/2", CV Steel (08020)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- HYDE 112 Stif Putty Knife (4151)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- PACIFIC HANDY CUTTER Glass Scraper, Stiff, 1-1/2", Carbon Steel (MS-410)
- Hyde Drywall and Plastering Tools