Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 3/4", Carbon Steel
Mfr # 02205
Zoro # G4061373
product price: $6.81
/ea
$6.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 7 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02205
- Zoro # G4061373
- UPC # 079423022050
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 3 1/2 in |
Overall Length | 7 in |
Handle Length | 3 1/2 in |
Description
The Hyde 02205 Scraper is the ideal tool for scraping paint and removing putty in tight areas. The scraper has a chisel blade that is 3 1/2 in. long and 3/4 in. wide. Made of carbon steel, the blade has a full tang design which means it will last you a long time. The nylon handle is guaranteed forever, so you can rely on this scraper to get the job done every time. With an overall length of 7 in., this scraper will help you scrape paint off walls and remove putty from windows with ease. This Hyde Scraper is your go-to tool when it comes to working with paint or putty around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- DRILL AMERICA 2-1/4"-8 HSS Plug Hand Tap (DWTST2-1/4-8P)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- HYDE 2-1/2" Lifetime 4-Edge Replacement Scraper Blade (11130)
- HYDE 2 In 1 Glazing Tool (2950)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- Hyde Putty & Joint Knives, Spatulas, Scrapers