Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Stiff, 2-1/2", Carbon Steel
Mfr # 10520
Zoro # G3086553
product price: $8.51
/ea
$8.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1/2 in
- Blade Material Carbon Steel
- Blade Length 2 1/2 in
- Overall Length 9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 10520
- Zoro # G3086553
- UPC # 079423105203
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/2 in |
Blade Length | 2 1/2 in |
Overall Length | 9 in |
Handle Length | 9 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 2 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1/2 in, Features Adjustable Blade, Heavy-Duty, Lightweight Handle, Handle Length 9 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- KRAFT TOOL Swedish Pool Trowel, 9-5/8" Shank, 18x4" (CF344PF)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (04851)
- HYDE Scraper, Stiff, 3", Carbon Steel (12010)
- HYDE Putty Knife, Flexible, 1-1/2", SS (01040)
- SURTEK Flexible Spatula Wooden Handle 1 (123101)
- Hyde Drywall and Plastering Tools