Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper Painters Tool 5 In 1
Mfr # 02970
Zoro # G3525439
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/2"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle;5 tools in 1
- Features Sharp point opens cracks for patching; fat end opens paint can lids; Putty remover. Spreader. Half round cut-out cleans paint rollers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02970
- Zoro # G3525439
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/2" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle;5 tools in 1 |
Features | Sharp point opens cracks for patching; fat end opens paint can lids; Putty remover. Spreader. Half round cut-out cleans paint rollers. |
Number of Pieces | 1 |
Item | Painters Tool |
Product Type | Painters Tool |
Description
Painters Tool, Product Type Painters Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- PROTO Starting Punch 1/8" (J505/16)
- DRILL AMERICA #2 HSS Aircraft Taper Router (D/ATR-2)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE FLD Glass ScraperBlade (13065)
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- HYDE Putty Knife, 3 (02350)
- HYDE Putty Knife, Flexible, 3", Carbon Steel (04352)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- Hyde Drywall and Plastering Tools